Hair Color Assure with ProteinFusion Sulfate Free Shampoo, 32 Ounce, 3PK
- Mfr # 69748018
- Zoro # G223346715
product price:Â
$
78.75
/pk of 3, $26.25/ea
Key Features
Container Size
32 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 69748018
- Zoro #
- G223346715
- UPC #
- 605592007750
- Country of Origin
- United States
Dimensions
- Container Size
- 32 oz
Details
- Item
- Shampoos
Description
As a leader in salon quality products, Nexxus has progressed one of its top-selling collections, Color Assure, to incorporate learnings from science and nature, and introduce new products - with a new look - to help extend color vibrancy for longer. After using Proteomics studies to examine hair damage at the molecular level, Nexxus scientists found that the main cause of color loss and dullness happens the moment hair is colored. Our scientists have developed a one-of-a-kind PROTEINFUSION blend infused with Elastin Protein and Quinoa along with other ingredients to create Color Assure formulas that result in lasting color vibrancy for up to 40 washes. Along with an updated look, Nexxus is expanding the Color Assure range to include new formats that create an optimal regimen for color care, making it easier for people to help keep their color looking vibrant for longer. The range will include: a shampoo, conditioner, cleansing conditioner, purple shampoo for blonde and silver shades and a deep treatment masque. At Nexxus, we know that hair is made of around 90% proteins, which is why we use advanced scientific methods to identify the protein needs of each hair type. We create customized formulas, with proteins, to bring your hair back to life. COLOR ASSURE Shampoo, with our exclusive PROTEINFUSION blend with Elastin Protein and Quinoa, cleanses color treated hair while enhancing its vibrancy. Sulfate free. Usage: Apply to wet hair. Lather. Rinse. Follow with COLOR ASSURE Conditioner.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.