Humectress Intensely Hydrating Hair Mask, 1.5 Ounce, 20PK
- Mfr # 62687002
- Zoro # G723348059
product price:Â
$
84.79
/pk of 20, $4.24/ea
Key Features
Weight
1.5 oz
Application
Health and Personal Care
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 62687002
- Zoro #
- G723348059
- UPC #
- 605592700002
- Country of Origin
- United States
Details
- Item
- Hair Care Treatments
- Weight
- 1.5 oz
- Application
- Health and Personal Care
Description
At Nexxus, we believe style is about looking understated yet covetable. It's having hair with natural movement that withstands an on-the-go lifestyle. Born in salons and perfected by science, each Nexxus product is infused with high performing technologies and precious ingredients. Dry hair remedies dragging you down? Rebalance with Nexxus Humectress Hair Masque for dry hair. Rich in glycerine, this moisturizing hair mask deeply rehydrates by binding moisture within your hair. The intense hydration of this conditioning hair mask rescues heat- and chemically-damaged hair strands using advanced conditioning technology. This is deposited in the weakest places on the hair fiber, strengthening and improving natural hair movement. Hair is left healthy and weightless inside and out. Nexxus recommends: Dry hair will respond to the intensive moisture of this Nexxus Humectress deep conditioning hair treatment. To achieve natural movement and brilliant shine, use this hair mask as part of your regular hair cleansing routine with other products from the Ultimate Moisture Collection. Step 1: Wash your hair with Nexxus Therappe Shampoo. Step 2: Smooth Nexxus Humectress Hair Masque into wet hair from mid-lengths to the ends, comb through, and leave for 3-5 minutes before rinsing thoroughly. For a less intense treatment, you can use Nexxus Humectress Conditioner instead of the Masque. Step 3: Finish with Nexxus Humectress Luxe Lightweight Conditioning Mist to lock in moisture.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.