Hy Volume Cloud Foam, 5.5 Fluid Ounce, 6PK
- Mfr # 64378169
- Zoro # G823347976
product price:Â
$
101.99
/pk of 6, $17.00/ea
Free Shipping & Returns
Key Features
Application
Health and Personal Care
Weight
5.5 Fl. oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 64378169
- Zoro #
- G823347976
- UPC #
- 605592008818
- Country of Origin
- United States
- Item
- Hair Care Treatments
- Application
- Health and Personal Care
- Weight
- 5.5 Fl. oz
Description
It's time for a volume revolution with New Nexxus HY-VOLUME Weightless Lift Collection, get 3x weightless, healthy volume in 1 use. The collection has a revitalizing aroma of citrus breeze fragrance with uplifting white citrus notes balanced with delicate floral tones for long-lasting freshness. Our Cloud Foam is the first tubing technology with hyaluronic acid, to instantly strengthen, plump and lift every hair strand from root to tip for 48h of gravity defying volume. Our formula contains exclusive protein fusion blend with collagen protein and hyaluronic acid. Our first ever foam not only enhances your hair's appearance but also defends against humidity, heat, and sweat. The alcohol free product is a combination of plumping serum + sculpting mousse infused with air microbubbles for a weightless finish. This airy, heat-protecting foam offers 3x the volume and lift compared to untreated hair, without any stiffness or crunch. Your hair will feel weightlessly soft, shiny, and have a healthy bounce that is life and sleep proof, even on day 2. For best results, start with Nexxus HY-VOLUME Shampoo and Conditioner. Follow with HY-VOLUME Cloud Foam. To use, section damp hair and apply 2-3 pumps at the roots, working through to ends. Blow dry with a round brush for maximum lift. Born in salons and perfected by science, our Nexxus collections were crafted by our team of expert scientists and stylists. We care about your hair health from shower to style. All of the shampoos and conditioners have our exclusive h4 complex to restore and protect the 4 signs of hair health: strength, moisture, elasticity, and shine. Our styling collection has exclusive StyleProtect Technology to protect hair from damage as you style. By choosing Nexxus, you know you are doing something for your hair, not to your hair, ensuring you look your best.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.