4122 Standard Spark Plug - BR7HS, 1 Pack

  • Mfr # 4122

  • Zoro # G901946916


product price:  $8.25
/ea

Key Features

Type
Standard
Material
Nickel
Gap Size
.028 in
Insulator Projection
Non-Projected
Seat Type
Gasket
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4122
Zoro #
G901946916
UPC #
-
Country of Origin
Japan

Dimensions

Gap Size
.028 in
Thread Dia.
14 mm
Hex Size
13/16 in
Size
2.5 mm

Details

Type
Standard
Material
Nickel
Insulator Projection
Non-Projected
Seat Type
Gasket
Resistor
Yes
Thread Pitch
1.25 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.