Shop NGK
See all product information
Create Account
4323 Standard Spark Plug - BR6FS, 1 Pack
Mfr # 4323
Zoro # G301946943
product price:Â $6.95
/ea
Sold in multiples of 2 for $13.90
Key Features
Type
Standard
Material
Nickel
Thread Pitch
1.25 mm
Resistor
Yes
Insulator Projection
Non-Projected
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4323
- Zoro #
- G301946943
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Hex Size
- 5/8 in
- Thread Dia.
- 14 mm
- Gap Size
- .031 in
- Size
- 2.5 mm
Details
- Type
- Standard
- Material
- Nickel
- Thread Pitch
- 1.25 mm
- Resistor
- Yes
- Insulator Projection
- Non-Projected
- Terminal Type
- Solid
- Seat Type
- Tapered
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.