NGKIZTR5B11 Spark Plug; Stock No. 1465
- Mfr # NGKIZTR5B11
- Zoro # G003749972
product price:Â
$
37.85
/ea
Key Features
Type
Standard
Material
Iridium
Thread Pitch
1.25 mm
Gap Size
.043 in
Resistor
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NGKIZTR5B11
- Zoro #
- G003749972
- UPC #
- 87295114650
- Country of Origin
- China
Dimensions
- Gap Size
- .043 in
- Hex Size
- 5/8 in
- Size
- 0.6 mm
- Thread Dia.
- 14 mm
Details
- Type
- Standard
- Material
- Iridium
- Thread Pitch
- 1.25 mm
- Resistor
- Yes
- Insulator Projection
- Extended Projection
- Seat Type
- Tapered
- Terminal Type
- Solid
Description
Spark plug, stock no. 1465.
Our products high-performance automotive components for racing, street and off-road use. We always work towards to fulfill the requirements of our end users.
Features- High quality construction and durability
- Variety of styles for every type of accessory
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.