Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ngk Spark Plug, 0.394" Thread Size, Ceramic CMR6A

Spark Plug, 0.394" Thread Size, Ceramic (Discontinued)

  • Mfr # CMR6A
  • Zoro # G1194004
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMR6A
Zoro #
G1194004
UPC #
087295112236
Country of Origin
Japan

Dimensions

Center Electrode Dia.
0.098 in
Gap Size
0.024 in
Thread Size
0.394 in
Hex Size
5/8 in

Details

Insulator Projection
0.039 in
Spark Plugs Application
Power Equipment
Make/Model Application
Kawasaki, Kioritz, Mitsubishi, Subaru Robin, U.S. Motor Power, Xenoah, Domar, Stihl, Shindaiwa
Resistor Plug
Yes
Item
Spark Plug
Ground Electrode Material
GCOM
Ground Electrode Quantity
1
Mfr. Heat Range
6
Thread Reach
0.378 in
Center Electrode Material
Platinum
Seat Type
Flat
Insulator Material
Ceramic
Ground Electrode Tip Design
Standard
Spark Plug Use
Power Equipment
Spark Plug Cross Reference
John Deere TY26712; Torch AC6RA
Short Style
Yes

Description

Spark Plug, Hex Size 5/8 in, Thread Size 0.394 in, Thread Reach 0.378 in, Ground Electrode Quantity 1, Ground Electrode Tip Design Standard, Gap Size 0.024 in, Resistor Plug Yes, Insulator Material Ceramic, Seat Type Flat, Ground Electrode Material GCOM, Center Electrode Material Platinum, Insulator Projection 0.039 in, Short Style Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.