This item is Discontinued.

Ngk Spark Plug, 0.394" Thread Size, Ceramic CMR7A

Spark Plug, 0.394" Thread Size, Ceramic (Discontinued)

  • Mfr # CMR7A
  • Zoro # G1199543
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMR7A
Zoro #
G1199543
UPC #
087295175439
Country of Origin
Japan

Dimensions

Hex Size
5/8 in
Thread Size
0.394 in
Gap Size
0.028 in
Center Electrode Dia.
0.098 in

Details

Ground Electrode Tip Design
Standard
Thread Reach
0.378 in
Spark Plug Use
Power Equipment
Item
Spark Plug
Make/Model Application
Mitsubishi, Subaru Robin, STIHL, Toro
Spark Plug Cross Reference
Champion 978, 978-1, RY4C
Insulator Material
Ceramic
Spark Plugs Application
Power Equipment
Center Electrode Material
Platinum
Ground Electrode Material
GCOM
Resistor Plug
Yes
Short Style
Yes
Mfr. Heat Range
7
Seat Type
Flat
Ground Electrode Quantity
1
Insulator Projection
0.039 in

Description

Spark Plug, Hex Size 5/8 in, Thread Size 0.394 in, Thread Reach 0.378 in, Ground Electrode Quantity 1, Ground Electrode Tip Design Standard, Gap Size 0.028 in, Resistor Plug Yes, Insulator Material Ceramic, Seat Type Flat, Ground Electrode Material GCOM, Center Electrode Material Platinum, Insulator Projection 0.039 in, Short Style Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.