Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Ngk Spark Plug, 0.551" Thread Size, Ceramic BM6A SOLID

Spark Plug, 0.551" Thread Size, Ceramic (Discontinued)

  • Mfr # BM6A SOLID
  • Zoro # G1193900
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BM6A SOLID
Zoro #
G1193900
UPC #
087295160213
Country of Origin
Japan

Dimensions

Center Electrode Dia.
0.098 in
Thread Size
0.551 in
Gap Size
0.028 in
Hex Size
3/4 in

Details

Resistor Plug
No
Seat Type
Flat
Thread Reach
0.375 in
Spark Plug Use
Power Equipment
Item
Spark Plug
Insulator Projection
0.039 in
Insulator Material
Ceramic
Center Electrode Material
Platinum
Ground Electrode Tip Design
Standard
Ground Electrode Quantity
1
Short Style
Yes
Spark Plugs Application
Power Equipment
Make/Model Application
Solid Terminal Version of BM6A Stock 5921
Mfr. Heat Range
6
Ground Electrode Material
GCOM
Spark Plug Cross Reference
Bosch 7543, WS8E; Champion 843, 843ECO, 843ECOS, 843EZ, 843S, CJ8; John Deere AM54450

Description

Spark Plug, Hex Size 3/4 in, Thread Size 0.551 in, Thread Reach 0.375 in, Ground Electrode Quantity 1, Ground Electrode Tip Design Standard, Gap Size 0.028 in, Resistor Plug No, Insulator Material Ceramic, Seat Type Flat, Ground Electrode Material GCOM, Center Electrode Material Platinum, Insulator Projection 0.039 in, Short Style Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.