Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Ngk Spark Plug, 0.551" Thread Size, Ceramic BPMR8Y

Spark Plug, 0.551" Thread Size, Ceramic (Discontinued)

  • Mfr # BPMR8Y
  • Zoro # G1193952
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BPMR8Y
Zoro #
G1193952
UPC #
087295122181
Country of Origin
Japan

Dimensions

Hex Size
3/4 in
Center Electrode Dia.
0.098 in
Gap Size
0.028 in
Thread Size
0.551 in

Details

Insulator Projection
0.118 in
Resistor Plug
Yes
Item
Spark Plug
Ground Electrode Tip Design
Standard
Ground Electrode Material
GCOM
Ground Electrode Quantity
1
Make/Model Application
Honda, Echo, Tecumseh, Dolmar
Mfr. Heat Range
8
Center Electrode Material
Platinum
Short Style
Yes
Thread Reach
0.375 in
Spark Plugs Application
Power Equipment
Spark Plug Use
Power Equipment
Spark Plug Cross Reference
Autolite 2974; Bosch WSR4F; Champion 852, 852-1, 852ECO, 852ECOS, 852EZ, 852S, RCJ6Y; DENSO W24MPR-U; Torch L8RTC, L8RTF
Seat Type
Flat
Insulator Material
Ceramic

Description

Spark Plug, Hex Size 3/4 in, Thread Size 0.551 in, Thread Reach 0.375 in, Ground Electrode Quantity 1, Ground Electrode Tip Design Standard, Gap Size 0.028 in, Resistor Plug Yes, Insulator Material Ceramic, Seat Type Flat, Ground Electrode Material GCOM, Center Electrode Material Platinum, Insulator Projection 0.118 in, Short Style Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.