This item is Discontinued.

Ngk Spark Plug, 0.551" Thread Size, Ceramic IZFR6F11

Spark Plug, 0.551" Thread Size, Ceramic (Discontinued)

  • Mfr # IZFR6F11
  • Zoro # G1194110
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IZFR6F11
Zoro #
G1194110
UPC #
087295140956
Country of Origin
Japan

Dimensions

Gap Size
0.044 in
Thread Size
0.551 in
Hex Size
5/8 in
Center Electrode Dia.
0.027 in

Details

Thread Reach
0.750 in
Short Style
No
Spark Plugs Application
Automotive
Spark Plug Use
Automotive
Insulator Projection
0.197 in
Make/Model Application
Acura CL 2001-2002, TL 2002-2003, Chevrolet AVEO 2009-2010, AVEO5 2009-2010, Dodge B2500 1998, B3500 1997-1998, RAM 2500 1999-2000, RAM 3500 1999-2000, Mazda Protege 2003, Pontiac G3 2009, Kawasaki, Honda
Seat Type
Flat
Ground Electrode Quantity
1
Spark Plug Cross Reference
Bosch 4508, FGR8LQI0; DENSO 3371, SKJ20CR-A8, VKJ20RZ-M11
Ground Electrode Tip Design
Standard
Ground Electrode Material
GCOM
Mfr. Heat Range
6
Resistor Plug
Yes
Insulator Material
Ceramic
Type
L4, V6, V8
Center Electrode Material
Platinum
Item
Spark Plug

Description

Spark Plug, Hex Size 5/8 in, Thread Size 0.551 in, Thread Reach 0.750 in, Ground Electrode Quantity 1, Ground Electrode Tip Design Standard, Gap Size 0.044 in, Resistor Plug Yes, Insulator Material Ceramic, Seat Type Flat, Ground Electrode Material GCOM, Center Electrode Material Platinum, Insulator Projection 0.197 in, Short Style No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.