This item is Discontinued.

Ngk Spark Plug, 0.551" Thread Size, Ceramic LTR6BP13

Spark Plug, 0.551" Thread Size, Ceramic (Discontinued)

  • Mfr # LTR6BP13
  • Zoro # G1194162
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LTR6BP13
Zoro #
G1194162
UPC #
087295948064
Country of Origin
Japan

Dimensions

Gap Size
0.052 in
Hex Size
5/8 in
Center Electrode Dia.
0.039 in
Thread Size
0.551 in

Details

Seat Type
Tapered
Insulator Material
Ceramic
Center Electrode Material
Platinum
Spark Plugs Application
Automotive
Item
Spark Plug
Make/Model Application
Ford 2011
Resistor Plug
Yes
Short Style
No
Ground Electrode Quantity
1
Type
V6
Ground Electrode Material
GCOM
Ground Electrode Tip Design
Standard
Thread Reach
0.984 in
Insulator Projection
0.138 in
Spark Plug Cross Reference
Champion 7032, 7032-2, RE10PMPB5; Denso 4719, ITV20TT; Motorcraft CYFS12F5, SP520
Mfr. Heat Range
6
Spark Plug Use
Automotive

Description

Spark Plug, Hex Size 5/8 in, Thread Size 0.551 in, Thread Reach 0.984 in, Ground Electrode Quantity 1, Ground Electrode Tip Design Standard, Gap Size 0.052 in, Resistor Plug Yes, Insulator Material Ceramic, Seat Type Tapered, Ground Electrode Material GCOM, Center Electrode Material Platinum, Insulator Projection 0.138 in, Short Style No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.