This item is Discontinued.

Ngk Spark Plug, 0.551" Thread Size, Ceramic PTR5A-13

Spark Plug, 0.551" Thread Size, Ceramic (Discontinued)

  • Mfr # PTR5A-13
  • Zoro # G1194284
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTR5A-13
Zoro #
G1194284
UPC #
087295124673
Country of Origin
Japan

Dimensions

Gap Size
0.052 in
Thread Size
0.551 in
Center Electrode Dia.
0.039 in
Hex Size
5/8 in

Details

Mfr. Heat Range
5
Insulator Projection
0.138 in
Thread Reach
0.984 in
Resistor Plug
Yes
Item
Spark Plug
Seat Type
Tapered
Insulator Material
Ceramic
Ground Electrode Tip Design
Standard
Spark Plug Cross Reference
ACDelco 12597464, 41-814, 41-955, 41-965, 41-981, 41-990; Autolite APP5344, APP5364, APP5364DP2, Beck/Arnley 1765304; Bosch 4315, 7412, 8107, 8114, HGR8MDP, HGR8MQP, HGR8MQP0, HR7MPP, HR7MPP+, HR7MPP22V, HR7MPP33X, HR8MPP33X; Champion 7437, 7437-2, 7981, 7981-2, RE7PYP6; DENSO 4513, 4718, 5068, ITV16TT, PT16VR13, PTV16TT; Magneti Marelli 61850023304, 8LDCR; Motorcraft AYFS092FE1, AYFS22C, AYFS22FPM1, AYFS22PP, AYFS22PP1, AYRF22P, AYRF22PP
Type
L4, L5, L6, V6
Ground Electrode Material
GCOM
Ground Electrode Quantity
1
Spark Plug Use
Automotive
Spark Plugs Application
Automotive
Make/Model Application
Chevrolet 2002-2009, Ford 1995-2009, GMC 2002-2009, Hummer 2007-2009, Lincoln MKS 2007-2009, Mazda 2001-2004, Mercury 1995-2009, SAAB 2006-2009
Short Style
No
Center Electrode Material
Platinum

Description

Spark Plug, Hex Size 5/8 in, Thread Size 0.551 in, Thread Reach 0.984 in, Ground Electrode Quantity 1, Ground Electrode Tip Design Standard, Gap Size 0.052 in, Resistor Plug Yes, Insulator Material Ceramic, Seat Type Tapered, Ground Electrode Material GCOM, Center Electrode Material Platinum, Insulator Projection 0.138 in, Short Style No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.