Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ngk Spark Plug, 0.551" Thread Size, Ceramic TR55-1GP

Spark Plug, 0.551" Thread Size, Ceramic (Discontinued)

  • Mfr # TR55-1GP
  • Zoro # G7590841
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TR55-1GP
Zoro #
G7590841
UPC #
087295171592
Country of Origin
Japan

Dimensions

Gap Size
0.060 in
Thread Size
0.551 in
Center Electrode Dia.
0.039 in
Hex Size
5/8 in

Details

Ground Electrode Material
GCOM
Spark Plug Cross Reference
ACDelco 41-811, 41-824; Autolite AP5143, AP5144, AP5145, APP5143, APP5144; Bosch 4012, 4212, 6715, 8120, HR8JPP302V, HR9HP0+, HR9HPO; Champion 3024, 7020-2, 7200; Motorcraft AGSF24FM, AGSF34FM, AGSF34FP, AGSF44FM, SP440, SP482, SP498, SP504
Spark Plugs Application
Automotive
Ground Electrode Tip Design
Trapezoid
Item
Spark Plug
Ground Electrode Quantity
1
Insulator Material
Ceramic
Thread Reach
0.708 in
Insulator Projection
0.295 in
Mfr. Heat Range
5
Resistor Plug
Yes
Short Style
No
Make/Model Application
Buick 1994-1995, Chevrolet 1994-1997, Ford 1985-2010, GMC 1994-1997, Ford 1985-2010, Isuzu 1996-1997, Land Rover 2005-2008, Lincoln 1985-1994, Mazda 2001-2010, Mercury 1983-2010, Oldsmobile 1994-1996, Pontiac 1995-1997
Spark Plug Use
Automotive
Center Electrode Material
Platinum
Seat Type
Tapered
Type
L4, V6, V8

Description

Spark Plug, Hex Size 5/8 in, Thread Size 0.551 in, Thread Reach 0.708 in, Ground Electrode Quantity 1, Ground Electrode Tip Design Trapezoid, Gap Size 0.060 in, Resistor Plug Yes, Insulator Material Ceramic, Seat Type Tapered, Ground Electrode Material GCOM, Center Electrode Material Platinum, Insulator Projection 0.295 in, Short Style No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.