Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Ngk Spark Plug, 0.551" Thread Size, Ceramic TR55-1IX

Spark Plug, 0.551" Thread Size, Ceramic (Discontinued)

  • Mfr # TR55-1IX
  • Zoro # G1194269
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TR55-1IX
Zoro #
G1194269
UPC #
087295173169
Country of Origin
Japan

Dimensions

Hex Size
5/8 in
Center Electrode Dia.
0.027 in
Gap Size
0.060 in
Thread Size
0.551 in

Details

Insulator Material
Ceramic
Ground Electrode Quantity
1
Ground Electrode Material
GCOM
Insulator Projection
0.295 in
Seat Type
Tapered
Mfr. Heat Range
5
Make/Model Application
Buick 1994-1995, Chevrolet 1994-1997, Ford 1985-2010, GMC 1994-1997, Isuzu 1996-1997, Land Rover 205-2008, Lincoln 1985-1994, Mazda 2001-2010, Mercury 1983-2010, Oldsmobile 1994-1996, Pontiac 1995-1997
Spark Plug Use
Automotive
Ground Electrode Tip Design
Taper Cut
Spark Plug Cross Reference
ACDelco 41-928; Bosch 4212, 4469, 9660, HR8JII33V, HR9HP0
Item
Spark Plug
Spark Plugs Application
Automotive
Thread Reach
0.708 in
Resistor Plug
Yes
Short Style
No
Center Electrode Material
Platinum
Type
L4, V6, V8

Description

Spark Plug, Hex Size 5/8 in, Thread Size 0.551 in, Thread Reach 0.708 in, Ground Electrode Quantity 1, Ground Electrode Tip Design Taper Cut, Gap Size 0.060 in, Resistor Plug Yes, Insulator Material Ceramic, Seat Type Tapered, Ground Electrode Material GCOM, Center Electrode Material Platinum, Insulator Projection 0.295 in, Short Style No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.