Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ngk Spark Plug, 0.551" Thread Size, Ceramic UR55IX

Spark Plug, 0.551" Thread Size, Ceramic (Discontinued)

  • Mfr # UR55IX
  • Zoro # G1194311
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UR55IX
Zoro #
G1194311
UPC #
087295172728
Country of Origin
Japan

Dimensions

Gap Size
0.060 in
Center Electrode Dia.
0.027 in
Thread Size
0.551 in
Hex Size
5/8 in

Details

Ground Electrode Material
GCOM
Spark Plug Cross Reference
ACDelco 41-816, 41-826; Bosch HR8BCY; Denso 7272, ITF16; Motorcraft ASF42-6C
Insulator Projection
0.157 in
Make/Model Application
Buick 1983-1992, Chevrolet 1975-1993, GMC 1985-1993, Oldsmobile 1978-1991, Pontiac 1975-1991
Center Electrode Material
Platinum
Thread Reach
0.460 in
Spark Plug Use
Automotive
Item
Spark Plug
Resistor Plug
Yes
Insulator Material
Ceramic
Type
L4, V8
Short Style
No
Spark Plugs Application
Automotive
Mfr. Heat Range
5
Ground Electrode Quantity
1
Seat Type
Tapered
Ground Electrode Tip Design
Taper Cut

Description

Spark Plug, Hex Size 5/8 in, Thread Size 0.551 in, Thread Reach 0.460 in, Ground Electrode Quantity 1, Ground Electrode Tip Design Taper Cut, Gap Size 0.060 in, Resistor Plug Yes, Insulator Material Ceramic, Seat Type Tapered, Ground Electrode Material GCOM, Center Electrode Material Platinum, Insulator Projection 0.157 in, Short Style No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.