This item is Discontinued.

Ngk Spark Plug, 0.551" Thread Size, Ceramic ZFR5LP-13G

Spark Plug, 0.551" Thread Size, Ceramic (Discontinued)

  • Mfr # ZFR5LP-13G
  • Zoro # G1194339
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZFR5LP-13G
Zoro #
G1194339
UPC #
087295177815
Country of Origin
United States

Dimensions

Center Electrode Dia.
0.039 in
Gap Size
0.052 in
Hex Size
5/8 in
Thread Size
0.551 in

Details

Spark Plugs Application
Automotive
Spark Plug Use
Automotive
Resistor Plug
Yes
Insulator Material
Ceramic
Item
Spark Plug
Seat Type
Flat
Ground Electrode Material
Copper Core
Center Electrode Material
Platinum
Make/Model Application
Chrysler 300 2005-2010, 300M 1998-2004, Concorde 1998- 2004, Intrepid 1998-2004, LHS 1999-2001, Pacifica 2004-2008, Prowler 2001-2002, Sebring 2007-2010, Town & Country 2008-2010, Dodge Avenger 2008-2010, Challenger 2009-2010, Charger 2006-2010, Grand Caravan 2008-2010, Intrepid 1998-2004, Journey 2009-2010, Magnum 2005-2008, Nitro 2007-2011, Mercedes-Benz Sprinter 2500 2007-2008, Mercedes-Benz Sprinter 3500 2007-2008, Freightliner Sprinter 2500 2007-2008
Thread Reach
0.750 in
Ground Electrode Quantity
1
Spark Plug Cross Reference
ACDelco 41-807; Autolite APP5405; Bosch 8123, 9656, FR8VII33U, FR8VPP332V; Champion 3034, 3034-2, 7034, 7034-2, 9034, RC12PEC5
Type
V6
Short Style
No
Mfr. Heat Range
5
Insulator Projection
0.354 in
Ground Electrode Tip Design
Standard

Description

Spark Plug, Hex Size 5/8 in, Thread Size 0.551 in, Thread Reach 0.750 in, Ground Electrode Quantity 1, Ground Electrode Tip Design Standard, Gap Size 0.052 in, Resistor Plug Yes, Insulator Material Ceramic, Seat Type Flat, Ground Electrode Material Copper Core, Center Electrode Material Platinum, Insulator Projection 0.354 in, Short Style No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.