Zoro Homepage

Spark Plug, 13/16" Hex Sz, 0.551" Thread

  • Mfr # 5110

  • Zoro # G7306594


product price: $3.69
/ea
Sold in multiples of 4 for $14.76

Key Features

Type
L2
Ground Electrode Material
Nickel Core
Resistor Plug
Yes
Gap Size
0.028 in
Seat Type
Flat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5110
Zoro #
G7306594
UPC #
87295151105
Country of Origin
Japan

Dimensions

Gap Size
0.028 in
Center Electrode Dia.
0.098 in
Thread Size
0.551 in
Hex Size
13/16 in
Hex Size - Metric
20.64 mm
Center Electrode Diameter
0.098 in

Details

Type
L2
Ground Electrode Material
Nickel Core
Item
Spark Plug
Resistor Plug
Yes
Seat Type
Flat
Spark Plugs Application
Automotive, Industrial, Lawn, Marine, Recreation, Snowmobile
Insulator Material
Ceramic
Ground Electrode Tip Design
Standard
Center Electrode Material
Nickel
Thread Reach
0.5 in
Ground Electrode Quantity
1
Spark Plug Use
Automotive, Non-Automotive
Mfr. Heat Range
7
Make/Model Application
Subaru 1968-1970; Fujirobin, Kohler, Robin, Subaru-Robin, U.S.Motorpower Inc, Indian, Lancaster, Weedeater, Solo, Chrysler, Hardin, Hardinmarine, Outboard, Evinrude, Johnson, Mariner, Mercury, Sears, Suzuki, Tohatsu, Yamaha, Puch, Vespa, Benelli, Benelli-Motobi, Betamotor, Blaney, Bsa, Casal, Cz, Derbi, Drr, Ducati, Harley-Davidson, Hodaka, Jawa, Kawasaki, Ktm, Lem, Motoguzzi, Royalenfield, Triumph, B.S.A., Beta, Personalwatercraft, Surfjet, Pwc, Chapparal, Moto-Ski, Roll-O-Flex, Sachs, Ski-Doo, Snojet
Thread Reach - Metric
12.7 mm
Compatible Engine Type
L2
Manufacturer Heat Range
7
Application
Automotive, Commercial and Industrial, Lawn and Garden, Marine, Powersports

Description

Spark Plug, Application Automotive, Commercial and Industrial, Lawn and Garden, Marine, Powersports, Hex Size 13/16 in, Thread Size 0.551 in, Thread Reach 0.5 in, Ground Electrode Quantity 1, Ground Electrode Tip Design Standard, Gap Size 0.028 in, Resistor Plug Yes, Hex Size - Metric 20.64 mm, Thread Reach - Metric 12.7 mm, Insulator Material Ceramic, Manufacturer Heat Range 7, Seat Type Flat, Center Electrode Diameter 0.098 in, Ground Electrode Material Nickel Core

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.