Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2489
Zoro #
G500720658
UPC #
087295024898
Country of Origin
United States
Dimensions
Size
Hex Size 13/16 in
Diameter
Thread 14 mm - 1.25 mm
Details
Material
Ceramic, Nickel
Type
Gasket; V-Cut; Standard
Fits Brand
Artic Cat, Coleman, Gen-Pro, Generac, Gillette, Gravely, Honda, Kipor, Kohler, Lauson, Mitsubishi, Polaris, Porter Cable, Subaru-Robin, Suzuki, Westerbeke, Winpower, Yamaha
For Use With
Generators, Power Equipment Engines
Includes
Removable Nut Terminal
Item
Spark Plug
Description
Spark Plug,Ceramic/Nickel,13/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.