This item is Discontinued.

Ngp 458-48 Half Saddle Threshold 7in Width, 3/4in Height, 48in Length, Mill Finish Aluminum 458MILL48

458-48 Half Saddle Threshold 7in Width, 3/4in Height, 48in Length, Mill Finish Aluminum (Discontinued)

  • Mfr # 458MILL48
  • Zoro # G608413766
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
458MILL48
Zoro #
G608413766
UPC #
-
Country of Origin
United States

Description

NGP 458-48 Half Saddle Threshold 7'' Width, 3/4'' Height, 48'' Length, Mill Finish AluminumNGP 458 Half Saddle Threshold 7'' Width, 3/4'' Height, Mill Finish Aluminum. National Guard Products 458 Half Saddle Thresholds come in 36'', 48'', 72'' and 96'' lengths and come in Mill Finish Aluminum.National Guard Products 457 FeaturesAluminum alloy 6063, T5 temper7'' wide x 3/4'' tallFluted topTypical Wall Thickness: .125''Weight: 1.11 lbs./ft.#10 x 1-1/2'' FH zinc plated wood screws included. Dark bronze supplied with DKB thresholdsMill finishNational Guard Products 458 SpecificationsAvailable Finishes:MILL - Mill Finish AluminumWidth:7''Height:3/4''Manufacturer:National Guard ProductsNational Guard Products 458 CertificationsBHMA:BHMA CertifiedUL:Underwriters Laboratory 4L10Fire Rated - UL10C - Positive PressureADA:ADA COMPLIANT.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.