This item is Discontinued.

Niagara Lockout Hasp, Standard, 6 Lock, 4-3/4 In. L RAE150

Lockout Hasp, Standard, 6 Lock, 4-3/4 In. L (Discontinued)

  • Mfr # RAE150
  • Zoro # G3905255
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RAE150
Zoro #
G3905255
UPC #
-
Country of Origin
Canada

Dimensions

Width
2"

Details

Item
Lockout Hasp
Material
Aluminum
Max. Number of Padlocks
6
Coating Material
Polyester
Legend
No legend
Lockout Hasp Style
Standard
Nonsparking
Yes

Description

Lockout Hasp, Hasp Style Standard, Legend No Legend

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.