Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RSE66CHAIN
Zoro #
G4896552
UPC #
-
Country of Origin
Canada
Dimensions
Width
2-2/5"
Details
Item
Lockout Hasp
Material
Steel
Max. Number of Padlocks
6
Lockout Hasp Style
Standard
Nonsparking
Yes
Legend
No legend
Coating Material
Polyester
Includes
1 ft. Chain
Description
Lockout Hasp, Hasp Style Standard, Includes 1 ft Chain, Legend No Legend
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.