
Toilet Tank, 0.8 gpf, Stealth, Floor Mount, Elongated
Mfr # N7714
Zoro # G9026147
product price: $119.99
/ea
Free Shipping & Returns
Key Features
Mounting Style
Floor
Bowl Shape
Elongated
Gallons per Flush
0.8
Flushing Method
Stealth
Width
18-1/4"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
N7714
Zoro #
G9026147
UPC #
-
Country of Origin
China
Dimensions
Width
18-1/4"
Depth
28-7/8"
Bowl Depth
22-1/2"
Details
Mounting Style
Floor
Bowl Shape
Elongated
Gallons per Flush
0.8
Flushing Method
Stealth
Green Environmental Attribute
EPA Water Sense
Standards
EPA Water Sense UHET; MaP Premium
Item
Toilet Tank
Description
Toilet Tank,Top Flush,0.8
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.