Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/2 in. ABS DWV 90-Degree Hub x Hub Vent Elbow

  • Mfr # C5807VHD112

  • Zoro # G809991186


product price: $6.42
/ea
Sold in multiples of 2 for $12.84

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C5807VHD112
Zoro #
G809991186
UPC #
39923207029
Country of Origin
United States

Description

Use the NIBCO 1-1/2 in. ABS DWV 90° Hub x Hub Vent Elbow with non-pressurized drain, waste and vent systems to help remove wastewater from plumbing fixtures. The fitting features an ABS construction. The ABS DWV 90° vent elbow features a hub x hub connection and the abrupt 90° angle is used to change the direction of flow in the venting side of the system. Acrylonitrile-Butadiene-Styrene ABS is resistant to a wide variety of materials ranging from sewage to commercial household chemical formulations and can be exposed to a wide temperature span.ABS constructionFor use with drain, waste and vent systemsHelps air circulate in drainage pipingSolvent weld connectionsNever use a primer with ABSMaximum working pressure of 5 psi
This product can expose you to chemicals including styrene, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.