1-1/2" MNPT Close TBE Kynar(R) Pipe Nipple Sch 80
Mfr # 6529 11/2xCL
Zoro # G2807996
product price: $82.19
/ea
Free Shipping & Returns
Key Features
Pipe Size - Nominal
1 1/2 in
Overall Pipe Length
Close Thread
Pipe Connection Type
Threaded on Both Ends
Pipe Schedule
80
Material - Pipe
Kynar(R)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6529 11/2xCL
Zoro #
G2807996
UPC #
039923109705
Country of Origin
United States
Dimensions
Pipe Size - Nominal
1 1/2 in
Overall Pipe Length
Close Thread
Pipe Size (Fittings)
1-1/2"
Overall Length
1 3/4 in
Nominal Pipe Size
1 1/2 in
Description
Pipe Nipple, Application Acids, Bases, Solvents, Color Red, Fitting Compatibility Schedule 80, Material Polyvinylidene, Material Trade Name Chemtrol, Maximum Operating Pressure 1,360 psi, Maximum Operating Temperature 280 Degrees F, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1 1/2 in, Overall Length 1 3/4 in, Schedule Schedule 80, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type NPT, Side B Connection Type Threaded, Side B Gender Male
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.