Zoro Homepage

1-1/2" MNPT x 5" TBE Kynar(R) Pipe Nipple Sch 80

  • Mfr # 6529 11/2x5

  • Zoro # G3263942


product price: $177.99
/ea
Free Shipping & Returns

Key Features

Pipe Size - Nominal
1 1/2 in
Overall Pipe Length
5 in
Pipe Connection Type
Threaded on Both Ends
Pipe Schedule
80
Material - Pipe
Kynar(R)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6529 11/2x5
Zoro #
G3263942
UPC #
039923109781
Country of Origin
United States

Dimensions

Pipe Size - Nominal
1 1/2 in
Overall Pipe Length
5 in
Pipe Size (Fittings)
1-1/2"
Overall Length
5 in
Nominal Pipe Size
1 1/2 in

Details

Pipe Connection Type
Threaded on Both Ends
Pipe Schedule
80
Material - Pipe
Kynar(R)
Max. Pressure
1360 psi
Temp. Range
73 Degrees to 280 Degrees F
Item
Nipple
Specific Pipe Fitting Shape
Nipple
Basic Pipe Fitting Shape
Nipple
Pipe Fitting Connection Type
MNPT x MNPT
Pipe Fitting Material
Kynar(R)
Pipe Fitting Schedule/Class
Schedule 80
Standards
ASTM D3222
Basic Pipe Fitting Material
Plastic
Color
Red
Material
Polyvinylidene
Side B Thread Type
NPT
Side B Connection Type
Threaded
Maximum Operating Pressure
1,360 psi
Side A Gender
Male
Side A Thread Type
NPT
Thread Configuration
Threaded on Both Ends
Side B Gender
Male
Side A Connection Type
Threaded
Maximum Operating Temperature
280 Degrees F
Application
Acids, Bases, Solvents
Material Trade Name
Chemtrol
Schedule
Schedule 80
Fitting Compatibility
Schedule 80
Minimum Operating Temperature
-20 Degrees F

Description

Pipe Nipple, Application Acids, Bases, Solvents, Color Red, Fitting Compatibility Schedule 80, Material Polyvinylidene, Material Trade Name Chemtrol, Maximum Operating Pressure 1,360 psi, Maximum Operating Temperature 280 Degrees F, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1 1/2 in, Overall Length 5 in, Schedule Schedule 80, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type NPT, Side B Connection Type Threaded, Side B Gender Male

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.