Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/4" FNPT Bronze Ball Valve Inline

  • Mfr # T58570 1-1/4

  • Zoro # G5273554


product price: $96.29
/ea
Free Shipping & Returns

Key Features

Ball Material
Chrome Plated Brass
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T58570 1-1/4
Zoro #
G5273554
UPC #
039923677648
Country of Origin
United States

Dimensions

Pipe Size
1 1/4 in
Overall Length
4.19 in
Connection Size - Side 2
1 1/4 in
Nominal Valve Size
1 1/4 in
Handle Height
3 in
Connection Size - Side 1
1 1/4 in

Details

Ball Material
Chrome Plated Brass
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
For Media
Air, Steam, Water
Connection Type
FNPT x FNPT
Item
Ball Valve
Features
The two-piece valve is recommended for many high pressure applications, HVAC, hot and cold domestic water, low pressure steam, compressed air, LP gas and natural gas.
Temp. Range
-20 Degrees to 400 Degrees F
Max. Pressure
600 PSI CWP
Stem Type
Blowout Proof
Handle Type
Lever
Body Material
Bronze
Ball Valve Product Group
Manual
Standards
MSS SP-110
Handle Material
Zinc Plated Steel Clear Chromate Plastisol Coated
Seat Material
RPTFE
Compliance
MSS SP-110
Stem Material
Silicon Bronze
Seal Material
PTFE
Type
Two Piece
Color - Valve Handle
Blue
Maximum Pressure - Combustible Gas
Not Rated
Connection Type - Side 2
NPT
Connection Gender - Side 2
Female
Maximum Pressure - Steam
150 PSI WSP
Connection Type - Side 1
NPT
Operating Temperature - Minimum
-20 Degrees F
Operating Temperature - Maximum
400 Degrees F
Connection Gender - Side 1
Female
3-A Standard Compliance
Not Rated

Description

Manual Two-Way Ball Valve, Body Material Bronze, For Media Air, Steam, Water, Valve Construction Two-Piece, Nominal Valve Size 1 1/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Applicable, Ball Material Chrome-Plated Brass, Ball Port Style Full Port, Handle Type Lever

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.