1-1/4 in. Brass Lead Free FIP Ball Valve

  • Mfr # TFP600ALF114

  • Zoro # G109994887


product price:  $93.19
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TFP600ALF114
Zoro #
G109994887
UPC #
39923347404
Country of Origin
United States

Description

The NIBCO lead-free brass ball valve with threaded end connections provides bubble-tight shutoff. The valve's PTFE seats and lead free ball exhibit high corrosion resistance properties. The valve is ideal for hot/cold water and gas applications.Valve pressure rating 600 psi/41.4 bar non-shock cold working pressureFull portThreaded end connectionsBlowout-proof stemLead freeIAPMO listed to NSF/ANSI-61-8, NSF/ANSI-372 and UPC-IGC-157CSA ANSI Z21.15 / CSA 9.1CSA ASME B16.44: 5 psig maximumCSA ASME B16.33: 125 psig maximumCSA CAN / CGA 3.16CSA CGA CR91-002: 1/2 psig, 2 psig, and 5 psigFM 1140 approved 175 wwpUL 1477 YQNZ: compressed gas shutoff valves 250 psiUL 842 YRBX: flammable liquid shutoff valves 250 psiUL 842 YRPV: gas shutoff valves 250 psiUL 842 MHKZ: manual valves 250 psiUL 125 YSDT: LP-gas shutoff valves 250 psiUL subject 258 VQGU: trim and drain valves

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.