Zoro Homepage

1 1/4 Prs Lf Fp Br Bl Vlv

  • Mfr # H-81705W

  • Zoro # G414632566


product price: $73.55
/ea

Key Features

Material of Construction
Brass
Size
1.25 in
Application
Residential Plumbing, Commercial Plumbing, Heating
Height (In.)
1.5 in
Valve Type - Hydraulic Valves
Ball Valve
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H-81705W
Zoro #
G414632566
UPC #
18394817050
Country of Origin
China

Dimensions

Size
1.25 in
Height (In.)
1.5 in
Length (In.)
6 in
Width (In.)
2.7 in

Details

Material of Construction
Brass
Application
Residential Plumbing, Commercial Plumbing, Heating
Valve Type - Hydraulic Valves
Ball Valve
Type
Traditional Brass Ball Valves
Standards
LL Compliant NSF/ANSI 372
Max. Pressure (PSI)
250 PSI CWP

Description

Easily control flow with this quarter-turn valve. Designed for use with water, oil, glycol mix in residential or commercial plumbing and heating systems. Refer to specification sheets for additional technical information. All Webstone products are backed by a limited lifetime warranty.


  • Controls Flow With Quarter-Turn Lever Handle
  • Ball valve with integral spring check saves labor, space, and leak paths
  • Adjustable Packing Gland
  • Models available to satisfy all state and federal low-lead laws
  • Available in FIP, COMP, SWT, PRS, PEX, PEX x FIP
  • Certified to NSF/ANSI/CAN 61 & 372
  • ANSI Z21.15, NSF/ANSI 61-8, NSF/ANSI 14
  • CSA 9.1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.