Shop NIBCO
See all product information
Create Account
1 1/4 Sweat Isolator With Drn Fp Brass Ball Valve -
- Mfr # H-50415
- Zoro # G124154907
product price:Â
$
158.99
/ea
Free Shipping & Returns
Key Features
Overall Length
5.3 in
Overall Height
3.9 in
Pipe Size
1-1/4 in x 1-1/4 in
Body Material
Brass
Connection Type
Flanged
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H-50415
- Zoro #
- G124154907
- UPC #
- 018394504158
- Country of Origin
- China
- Body Material
- Brass
- Connection Type
- Flanged
- Item
- Valves
Dimensions
- Overall Length
- 5.3 in
- Overall Height
- 3.9 in
- Pipe Size
- 1-1/4 in x 1-1/4 in
- Overall Width
- 4.3 in
Description
The Isolator is a uni-flange ball valve that isolates a circulator pump, allowing virtually no air into the system during pump replacement or service. Its innovative design combines multiple components into a single forged brass body that saves time, labor and space. The Isolator has revolutionized the installation of circulator pumps and has evolved into the largest flanged ball valve program in the industry today, featuring patented technology with further patents pending. Designed for use with water, oil, glycol mix in residential or commercial plumbing and heating systems. Refer to specification sheets for additional technical information.
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.