Shop NIBCO
See all product information
Create Account
1 F1960 Lead Free Brass Il Spring Check - Max 250F
- Mfr # H-10734W
- Zoro # G724153911
product price:Â
$
64.15
/ea
Key Features
Width
1.8 in
Length
4.29 in
Pipe Size
1 in x 1 in
Overall Height
1.8 in
Connection
PEX
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H-10734W
- Zoro #
- G724153911
- UPC #
- 018394024106
- Country of Origin
- China
- Connection
- PEX
- Body Material
- LF DZR Brass
- Item
- Valves
- Application - Valves
- Residential Plumbing, Commercial Plumbing, Heating
Dimensions
- Width
- 1.8 in
- Length
- 4.29 in
- Pipe Size
- 1 in x 1 in
- Overall Height
- 1.8 in
Description
Easily control flow with this Webstone valve. Designed for use with water, oil, glycol mix in residential or commercial plumbing and heating systems. Refer to specification sheets for additional technical information.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.