Shop NIBCO
See all product information
Create Account
1 Ips Union Ball Drain
- Mfr # H-40434
- Zoro # G024153673
product price:Â
$
118.99
/ea
Free Shipping & Returns
Key Features
Overall Width
1.1 in
Body Material
Brass
Connection Type
Union
Overall Height
1.1 in
Overall Length
1.4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H-40434
- Zoro #
- G024153673
- UPC #
- 018394404342
- Country of Origin
- China
- Body Material
- Brass
- Connection Type
- Union
- Item
- Valves
Dimensions
- Overall Width
- 1.1 in
- Overall Height
- 1.1 in
- Overall Length
- 1.4 in
- Pipe Size
- 1 in x 1 in
Description
Pro-Pal valves are your best choice for efficient installation and system operation, and for helping to control costs. Pro-Pal Valves combine commonly used components into a single forged brass alternatives that will save time and space in any installation. Instead of just building your next piping system, innovate it with Pro-Pal Series Valves. Designed for use with water, oil, glycol mix in residential or commercial plumbing and heating systems. Refer to specification sheets for additional technical information.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.