Zoro Homepage

1" MNPT x 6" TBE Kynar(R) Pipe Nipple Sch 80

  • Mfr # 6529 1x6

  • Zoro # G3015171


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Pipe Size - Nominal
1 in
Overall Pipe Length
6 in
Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Pipe Schedule
80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6529 1x6
Zoro #
G3015171
UPC #
039923109682
Country of Origin
United States

Dimensions

Pipe Size - Nominal
1 in
Overall Pipe Length
6 in
Pipe Size (Nominal)
1"
Pipe Size (Fittings)
1"
Nominal Pipe Size
1 in
Overall Length
6 in

Description

Pipe Nipple, Application Acids, Bases, Solvents, Color Red, Fitting Compatibility Schedule 80, Material Polyvinylidene, Material Trade Name Chemtrol, Maximum Operating Pressure 1,360 psi, Maximum Operating Temperature 280 Degrees F, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1 in, Overall Length 6 in, Schedule Schedule 80, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type NPT, Side B Connection Type Threaded, Side B Gender Male, Side B Thread Type NPT

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.