Shop NIBCO
See all product information
Create Account
1 Press x Mip Lead Free Dzr Brass Trns Elb
- Mfr # H-86244W
- Zoro # G924154220
product price:Â
$
42.25
/ea
Key Features
Tube Size
1 in x 1 in
Length
2.99 in
Application
Residential Plumbing, Commercial Plumbing, Heating
Width
2.56 in
Basic Pipe Fitting Material
LF DZR Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H-86244W
- Zoro #
- G924154220
- UPC #
- 018394023079
- Country of Origin
- China
Dimensions
- Tube Size
- 1 in x 1 in
- Length
- 2.99 in
- Width
- 2.56 in
Details
- Application
- Residential Plumbing, Commercial Plumbing, Heating
- Basic Pipe Fitting Material
- LF DZR Brass
- Fitting Connection Type
- Threaded
- Item
- Elbow
Description
Quickly and easily transition between copper and threaded piping systems. Designed for use with water, oil, glycol mix in residential or commercial plumbing and heating systems. Refer to specification sheets for additional technical information.
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.