Shop NIBCO
See all product information
Create Account
1 Pro-Push Spring Check Valve
- Mfr # H-26994W-B
- Zoro # G524153470
product price:Â
$
64.15
/ea
Key Features
Body Material
Brass
Application - Valves
Residential Plumbing, Commercial Plumbing
Pipe Size
1 in x 1 in
Length
3.2 in
Connection
Push
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H-26994W-B
- Zoro #
- G524153470
- UPC #
- 018394005839
- Country of Origin
- China
- Body Material
- Brass
- Application - Valves
- Residential Plumbing, Commercial Plumbing
- Connection
- Push
- Item
- Valves
Dimensions
- Pipe Size
- 1 in x 1 in
- Length
- 3.2 in
- Overall Height
- 1.3 in
- Width
- 1.3 in
Description
Easily control flow with this Webstone valve. Webstone's lead free ProPush line is one of the most complete and versatile lines in the industry. The easy push-on connections may be used with Copper, CPVC, or PEX. Designed for use with water in residential or commercial plumbing systems. Refer to specification sheets for additional technical information.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.