Zoro Homepage

1 PRS x F1960 LF BR PEX TRNS FITTING

  • Mfr # H-36804W

  • Zoro # G614599843


product price: $20.59
/ea

Key Features

Basic Fitting Material
Brass
Pipe Size - Pipe Fitting
1 in
Standards
LL Compliant NSF/ANSI 372
Connection Type
PRS X F1960
Max. Pressure
250 PSI CWP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H-36804W
Zoro #
G614599843
UPC #
18394015876
Country of Origin
China

Dimensions

Pipe Size - Pipe Fitting
1 in

Details

Basic Fitting Material
Brass
Standards
LL Compliant NSF/ANSI 372
Connection Type
PRS X F1960
Max. Pressure
250 PSI CWP

Description

Quickly and easily transition between copper and pex piping systems. Designed for use with water, oil, glycol mix in residential or commercial plumbing and heating systems. Refer to specification sheets for additional technical information. All Webstone products are backed by a limited lifetime warranty.


  • Easily Transition Between Press and PEX
  • Saves Time
  • Replaces Components
  • Eliminates Leak Paths
  • Models available to satisfy all state and federal low-lead laws
  • Available in PRS x PEX
  • Certified to NSF/ANSI/CAN 61 & 372
  • NSF/ANSI 14

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.