Shop NIBCO
See all product information
Create Account
1 Sweat Isolator With Rot Flange Fp Brass Ball Valve -
- Mfr # H-51404
- Zoro # G624154919
product price:Â
$
89.25
/ea
Key Features
Overall Length
4.13 in
Pipe Size
1 in x 1 in
Overall Height
3.7 in
Connection Type
Fusion Weld
Overall Width
3.98 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H-51404
- Zoro #
- G624154919
- UPC #
- 018394514041
- Country of Origin
- China
- Connection Type
- Fusion Weld
- Body Material
- Brass
- Item
- Valves
Dimensions
- Overall Length
- 4.13 in
- Pipe Size
- 1 in x 1 in
- Overall Height
- 3.7 in
- Overall Width
- 3.98 in
Description
The Isolator is a uni-flange ball valve that isolates a circulator pump, allowing virtually no air into the system during pump replacement or service. Its innovative design combines multiple components into a single forged brass body that saves time, labor and space. The Isolator has revolutionized the installation of circulator pumps and has evolved into the largest flanged ball valve program in the industry today, featuring patented technology with further patents pending. Designed for use with water, oil, glycol mix in residential or commercial plumbing and heating systems. Refer to specification sheets for additional technical information.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.