Zoro Homepage

1 Swt Lf Isolator Circ Pump Kit Includes

  • Mfr # H-51414WKIT

  • Zoro # G114632590


product price: $210.99
/ea
Free Shipping & Returns

Key Features

Material of Construction
Brass
Size
1 in
Standards
LL Compliant NSF/ANSI 372
Length (In.)
4.9 in
Height (In.)
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H-51414WKIT
Zoro #
G114632590
UPC #
18394004276
Country of Origin
China

Dimensions

Size
1 in
Length (In.)
4.9 in
Height (In.)
4 in
Width (In.)
4 in

Details

Material of Construction
Brass
Standards
LL Compliant NSF/ANSI 372
Valve Type - Hydraulic Valves
Ball Valve - Comibination
Type
Isolator Rotating Flange Kits
Application
Residential Plumbing, Commercial Plumbing, Heating
Max. Pressure (PSI)
600 PSI CWP

Description

The Isolator is a uni-flange ball valve that isolates a circulator pump, allowing virtually no air into the system during pump replacement or service. Its innovative design combines multiple components into a single forged brass body that saves time, labor and space. The Isolator has revolutionized the installation of circulator pumps and has evolved into the largest flanged ball valve program in the industry today, featuring patented technology with further patents pending. Designed for use with water, oil, glycol mix in residential or commercial plumbing and heating systems. Refer to specification sheets for additional technical information. All Webstone products are backed by a limited lifetime warranty.


  • Easily Isolates the Pump for Replacement
  • Prevents Electrolysis and Eliminates Galvanic Corrosion
  • Rotating Flange is Secured by a Snug-Fit Snap-Ring that Provides Greater Control Over Positioning During Installation
  • Flange Features a Conical Inlet to Minimize Turbulence
  • Multi-Function Drain Makes the Isolator the Only Valve That Drains From Either Side of the Pump
  • Fits Virtually Any Standard Circulator Pump
  • Kit Contains 1 Isolator and 1 Isolator With Drain, 2 Full-Faced Flange Gaskets, Bonus Wing Style "T" Handle, and 2 Sets of Nuts and Bolts
  • Saves Time
  • Replaces Components
  • Eliminates Leak Paths

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.