1/2 FIP x MIP x FIP x HOSE ETPSV

  • Mfr # H-41672

  • Zoro # G214632575


product price: $84.89
/ea
Free Shipping & Returns

Key Features

Material of Construction
Brass
Size
1/2 in
Application
Heating
Length (In.)
6.3 in
Valve Type - Hydraulic Valves
Ball Valve - Comibination
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H-41672
Zoro #
G214632575
UPC #
18394416727
Country of Origin
China

Dimensions

Size
1/2 in
Length (In.)
6.3 in
Width (In.)
5.1 in
Height (In.)
3 in

Details

Material of Construction
Brass
Application
Heating
Valve Type - Hydraulic Valves
Ball Valve - Comibination
Type
WBST Propal ETPSV
Max. Pressure (PSI)
600 PSI CWP

Description

Pro-Pal valves are your best choice for efficient installation and system operation, and for helping to control costs. Pro-Pal Valves combine commonly used components into a single forged brass alternatives that will save time and space in any installation. Instead of just building your next piping system, innovate it with Pro-Pal Series Valves. Designed for use with in residential or commercial heating systems. Refer to specification sheets for additional technical information. All Webstone products are backed by a limited lifetime warranty.


  • Allows for Isolation and Draining of an Expansion Tank in a Closed Loop Hydronic Heating System
  • 3-Way Ball Controls Flow Between the Expansion Tank and the System
  • Easily Install, Isolate, Drain and Replace Any Expansion Tank
  • Quickly Connect Entire System to the Cold Water Feed
  • MIP Model for Direct Connection to Air Separator or Tee
  • Saves 36-Minutes
  • Replaces 5-Components
  • Eliminates 4 Leak Paths
  • Available in FIP x MIP x FIP x Hose, FIP x FIP x FIP x Hose
  • Certified to NSF/ANSI 61

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.