1/2 in. Sweat X 1/2 in. D FPT Brass 90 Degree Elbow, 10PK

  • Mfr # CP-BF0090LC

  • Zoro # G416395612


product price:  $89.89
/pk 10, $8.99/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP-BF0090LC
Zoro #
G416395612
UPC #
80039923299808
Country of Origin
Mexico

Details

Item
Copper Fitting

Description

Average Lead Content: Less than 0.25% *Material: Brass *Number in Package: 1 *Packaging Type: Bagged *Product Type: 90 Degree Elbow *Sub Brand: *Underground Rated: No *Brand Name: NIBCO *Compatible Pipe Material: Copper *End 3 Diameter: *End 3 Type: *End 1 Diameter: 1/2 *End 1 Type: Sweat *End 2 Diameter: 1/2 *End 2 Type: FPT *Maximum Working Pressure: *Maximum Working Temperature: *NSF Listing: Yes

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.