Zoro Homepage

1/2 PEX 1807 TMV w/Check

  • Mfr # H-71202W

  • Zoro # G914632585


product price: $193.99
/ea
Free Shipping & Returns

Key Features

Material of Construction
Brass
Size
1/2 in
Valve Type - Hydraulic Valves
Temperature Control
Width (In.)
4.17 in
Length (In.)
6.93 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H-71202W
Zoro #
G914632585
UPC #
18394014794
Country of Origin
Italy

Dimensions

Size
1/2 in
Width (In.)
4.17 in
Length (In.)
6.93 in
Height (In.)
2.76 in

Details

Material of Construction
Brass
Valve Type - Hydraulic Valves
Temperature Control
Standards
LL Compliant NSF/ANSI 372
Type
TMV 131 Max
Max. Pressure (PSI)
150 PSI CWP
Application
Residential Plumbing, Commercial Plumbing, Heating

Description

Webstone offers a wide array of mixing valves and accessories for a host of applications and system requirements. This particular series of valves is suitable for point-of-use or point-of-source applications. Designed for use with water, oil, glycol mix in residential or commercial plumbing and heating systems. Refer to specification sheets for additional technical information. All Webstone products are backed by a limited lifetime warranty.
  • Mixes Hot and Cold Water to Pre-Set Output Temperature
  • Heavy Duty Forged Brass Construction
  • Integral Check Valve on Inlet
  • Temperature Locking Handle on Select Models
  • Compatible With G1 Fittings
  • Replacement Checks Also Available
  • Models available to satisfy all state and federal low-lead laws
  • Available in PEX, MIP, SWT, PRS, PSH, FIP, GMT
  • CSA B125.3
  • Certified to NSF/ANSI/CAN 61 & 372

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.