Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2 Pro-Push Lf Bl Vlv

  • Mfr # H-62702W

  • Zoro # G314599792


product price: $12.95
/ea

Key Features

Pipe Size
1/2 in
Connection Type
Push
Connection
Push
Body Material
Brass
Valve Type
Ball Valve
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H-62702W
Zoro #
G314599792
UPC #
18394002074
Country of Origin
China

Dimensions

Pipe Size
1/2 in
Overall Height
1.4 in
Length
18.2 in
Width
2.6 in

Details

Connection Type
Push
Connection
Push
Body Material
Brass
Valve Type
Ball Valve
Standards
LL Compliant NSF/ANSI 372
Max. Operating Temp.
200°F
Max. Pressure
200 PSI CWP
Application - Valves
Residential Plumbing, Commercial Plumbing
Type
Traditional Brass Ball Valves

Description

Easily control flow with this quarter-turn valve. Webstone's lead free ProPush line is one of the most complete and versatile lines in the industry. The easy push-on connections may be used with Copper, CPVC, or PEX. Designed for use with in residential or commercial plumbing systems. Refer to specification sheets for additional technical information. All Webstone products are backed by a limited lifetime warranty.


  • Controls Flow With Quarter-Turn Lever Handle
  • Easy Push-On Connections to Copper, CPVC, or PEX Feature a Fully Removable/Replaceable Grip Assembly
  • No Need for Solder, Glue, or Clamps
  • No Costly Tools or Clean-Up
  • Easily Recover from Installation and Deburring Mishaps
  • Models available to satisfy all state and federal low-lead laws
  • Available in PSH
  • Certified to NSF/ANSI/CAN 61 & 372
  • NSF/ANSI 14
  • ASSE 1061

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.