161513 Pipe Tee, 3/4 x 1/2 x 3/4 in, Slip, CPVC
- Mfr # T00190T
- Zoro # G223562153
product price:Â
$
2.15
/ea
Sold in multiples of 5 for
$10.75
Key Features
Pipe Fitting Material
CPVC
Pipe Size - Nominal
3/4 x 1/2 x 3/4 in
Max. Temp.
180 Degrees F
Connection Type
Slip
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T00190T
- Zoro #
- G223562153
- UPC #
- 039923107886
- Country of Origin
- United States
Dimensions
- Pipe Size - Nominal
- 3/4 x 1/2 x 3/4 in
Details
- Pipe Fitting Material
- CPVC
- Max. Temp.
- 180 Degrees F
- Connection Type
- Slip
Description
The NIBCO CPVC-CTS tee is made of FlowGuard CPVC and is ideally suited for hot and cold water pressure distribution systems in residential and commercial applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.