2 Fip x Sweat Lead Free Dielectric Union
- Mfr # H-01107W
- Zoro # G624153318
product price:Â
$
81.79
/ea
Key Features
Fitting Connection Type
Union
Pipe Fitting Material
Galvanized Steel & Brass
Pipe Size - Pipe Fitting
2 in x 2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H-01107W
- Zoro #
- G624153318
- UPC #
- 018394002180
- Country of Origin
- China
Dimensions
- Pipe Size - Pipe Fitting
- 2 in x 2 in
Details
- Fitting Connection Type
- Union
- Pipe Fitting Material
- Galvanized Steel & Brass
- Item
- Union
Description
Each union end connects to the corresponding pipe of a compatible metal. The insulator ring stops the electric flow that occurs when two the dissimilar metals are joined. The joint can also be removed for applications that require future removal or maintenance of the pipes. Designed for use with water, oil, glycol mix in residential or commercial plumbing and heating systems. Refer to specification sheets for additional technical information.
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.