Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 in. ABS DWV All Hub Double Sanitary Tee

  • Mfr # C5835HD2

  • Zoro # G409991173


product price: $19.52
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C5835HD2
Zoro #
G409991173
UPC #
39923205360
Country of Origin
United States

Description

The NIBCO 2 in. ABS DWV All-Hub Double Sanitary Tee can be used with a non-pressurized sanitary system to bring 2 branch lines into a vertical drain line. Maximum working pressure of up to 5 psi. BS is lightweight, safe to handle and easy to install. ABS DWV is joined by solvent cementing or threading and can easily be connected to steel, copper, or cast iron through the use of transition fittings.ABS requires no primerFor non-pressurized sanitary systemsBrings 2 ABS DWV branch lines into a vertical drain lineAll-hub solvent-welded connectionsNSF/ANSI Standard 14CSA B181.1ASTM D2665ASTM D3965UL Listed 94V-0ASTM D2661 and D3311NSF U.P. Certified
This product can expose you to chemicals including styrene, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.