Shop NIBCO
See all product information
Create Account
2 Press x F1807 Lead Free Brass Pex Trns Fitting
- Mfr # H-16807W
- Zoro # G124153634
product price:Â
$
167.99
/ea
Free Shipping & Returns
Key Features
Tube Fitting Material
Brass
Pipe Size - Pipe Fitting
2 in x 2 in
Fitting Connection Type
Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H-16807W
- Zoro #
- G124153634
- UPC #
- 018394016026
- Country of Origin
- China
Dimensions
- Pipe Size - Pipe Fitting
- 2 in x 2 in
Details
- Tube Fitting Material
- Brass
- Item
- Coupling
- Fitting Connection Type
- Threaded
Description
Quickly and easily transition between copper and pex piping systems. Designed for use with water, oil, glycol mix in residential or commercial plumbing and heating systems. Refer to specification sheets for additional technical information.
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.