Zoro Homepage

3/4 CxC LF BALL DRAIN

  • Mfr # H-50613W

  • Zoro # G914590656


product price: $71.59
/ea

Key Features

Pipe Size
3/4 in
For Media
Residential Plumbing, Commercial Plumbing, Heating
Connection Type
Fusion Weld
Overall Length
10.1 in
Max. Pressure
600 PSI CWP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H-50613W
Zoro #
G914590656
UPC #
18394003958
Country of Origin
China

Dimensions

Pipe Size
3/4 in
Overall Length
10.1 in
Overall Height
3.6 in
Overall Width
5.7 in

Details

For Media
Residential Plumbing, Commercial Plumbing, Heating
Connection Type
Fusion Weld
Max. Pressure
600 PSI CWP
Body Material
Brass
Valve Type
Ball Valve - Comibination
Standards
LL Compliant NSF/ANSI 372
Type
Propal Ball Drains
Operating Temperature - Maximum
250°F

Description

Pro-Pal valves are your best choice for efficient installation and system operation, and for helping to control costs. Pro-Pal Valves combine commonly used components into a single forged brass alternatives that will save time and space in any installation. Instead of just building your next piping system, innovate it with Pro-Pal Series Valves. Designed for use with water, oil, glycol mix in residential or commercial plumbing and heating systems. Refer to specification sheets for additional technical information. All Webstone products are backed by a limited lifetime warranty.


  • Eliminates Assembly Needed to Isolate and Drain Any Portion of a Piped System
  • Reversible Handle for Added Versatility
  • Exclusive Adjustable Flow Path Allow for Draining From Either Side of the Ball
  • Saves 27-Minutes
  • Replaces 4-Components
  • Eliminates 3 Leak Paths
  • Available in FIP, SWT, PRS, PEX
  • Certified to NSF/ANSI/CAN 61 & 372
  • NSF/ANSI 14

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.