3/4 Fip Lead Free Dzr Brass Ball Drn Strainer
- Mfr # H-41563W
- Zoro # G224153350
product price:Â
$
123.99
/ea
Free Shipping & Returns
Key Features
Overall Length
5.12 in
Body Material
LF DZR Brass
Pipe Size
3/4 in x 3/4 in
Connection Type
Press
Overall Height
3.07 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H-41563W
- Zoro #
- G224153350
- UPC #
- 018394021587
- Country of Origin
- China
- Item
- Valves
- Body Material
- LF DZR Brass
- Connection Type
- Press
Dimensions
- Overall Length
- 5.12 in
- Pipe Size
- 3/4 in x 3/4 in
- Overall Height
- 3.07 in
- Overall Width
- 3.66 in
Description
Pro-Pal valves are your best choice for efficient installation and system operation, and for helping to control costs. Pro-Pal Valves combine commonly used components into a single forged brass alternatives that will save time and space in any installation. Instead of just building your next piping system, innovate it with Pro-Pal Series Valves. Protect your system from damaging debris with an integrated strainer that collects loose particles and separates them from the system flow. The multi-function ball valve and hi-flow hose drain also allows for quick and easy service. Isolate, drain or flush from either side of the ball with a simple turn of the handle. Designed for use with water, oil, glycol mix in residential or commercial plumbing and heating systems. Refer to specification sheets for additional technical information.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.