Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4 Fip Lf Br Il Spring Ck - Max 250F

  • Mfr # H-10743W

  • Zoro # G714632594


product price: $22.15
/ea

Key Features

Material of Construction
Brass
Size
3/4 in
Height (In.)
1.48 in
Valve Type - Hydraulic Valves
Check Valve
Type
WBST Low Pressure Spring Check Valves
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H-10743W
Zoro #
G714632594
UPC #
18394015456
Country of Origin
China

Dimensions

Size
3/4 in
Height (In.)
1.48 in
Width (In.)
1.48 in
Length (In.)
2.31 in

Details

Material of Construction
Brass
Valve Type - Hydraulic Valves
Check Valve
Type
WBST Low Pressure Spring Check Valves
Application
Residential Plumbing, Commercial Plumbing, Heating
Max. Pressure (PSI)
200 PSI CWP
Standards
LL Compliant NSF/ANSI 372

Description

Easily control flow with this Webstone valve. Designed for use with water, oil, glycol mix in residential or commercial plumbing and heating systems. Refer to specification sheets for additional technical information. All Webstone products are backed by a limited lifetime warranty.


  • Self-Automated Check Assembly Prevents Back-Flow
  • Models available to satisfy all state and federal low-lead laws
  • Available in FIP, SWT, PRS, GMT, PEX
  • Certified to NSF/ANSI/CAN 61 & 372

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.