Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4" FNPT Bronze Ball Valve Inline

  • Mfr # T5857066 3/4

  • Zoro # G5273834


product price: $70.49
/ea

Key Features

Ball Material
316 stainless steel
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T5857066 3/4
Zoro #
G5273834
UPC #
039923681041
Country of Origin
United States

Dimensions

Pipe Size
3/4 in
Overall Length
2.94 in
Nominal Valve Size
3/4 in
Handle Height
2.25 in
Connection Size - Side 2
3/4 in
Connection Size - Side 1
3/4 in

Details

Ball Material
316 stainless steel
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
For Media
Water
Connection Type
FNPT x FNPT
Item
Ball Valve
Max. Pressure
600 PSI CWP
Compliance
MSS SP-110
Ball Valve Product Group
Manual
Body Material
Bronze
Stem Material
Stainless Steel
Seat Material
RPTFE
Handle Type
Lever
Stem Type
Blowout Proof
Handle Material
Zinc Plated Steel Clear Chromate Plastisol Coated
Features
The NIBCO(R) bronze ball valve ensures ease of operation with quarter-turn (90 Degrees ) open to close. The full port valve is ideal for commercial and light industrial process applications that may include HVAC, hot and cold domestic water, low pressure steam, compressed air, LP gas, natural gas and aggressive water applications.
Standards
MSS SP-110
Temp. Range
-20 Degrees to 400 Degrees F
Seal Material
PTFE
Type
Two Piece
Connection Type - Side 2
NPT
Maximum Pressure - Combustible Gas
Not Rated
Maximum Pressure - Steam
150 PSI WSP
Operating Temperature - Minimum
-20 Degrees F
Operating Temperature - Maximum
400 Degrees F
Connection Gender - Side 1
Female
Connection Gender - Side 2
Female
3-A Standard Compliance
Not Rated
Connection Type - Side 1
NPT
Color - Valve Handle
Blue
Vented Ball Valve
Vented

Description

Manual Two-Way Ball Valve, Body Material Bronze, For Media Water, Valve Construction Two-Piece, Nominal Valve Size 3/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 600 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Applicable, Ball Material Stainless Steel, Ball Port Style Full Port, Handle Type Lever, Connection Size - Side 1 3/4 in

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.